Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # DMD-530-1RNP-102NZE ; D3688
Zoro # G124438632
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Series
Standard
Material
Steel
Finish
Nickel Plated
Chain Number
530
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-530-1RNP-102NZE ; D3688
- Zoro #
- G124438632
- UPC #
- -
- Country of Origin
- Unknown
- Number of Strands
- 1
- Series
- Standard
- Material
- Steel
- Finish
- Nickel Plated
- Chain Number
- 530
- Industry Chain Pitch
- 5/8 in
- Item
- Roller Chain
- Pin Contruction
- Riveted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.