Shop RENOLD
See all product information
Create Account
SINGLE ROLLER CHAIN 10FT 5/8IN
Mfr # 50A1X10FT
Zoro # G623393739
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Industry Chain Pitch
5/8 in
Tensile Strength
4,880 lbs
Series
Standard
Chain Number
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50A1X10FT
- Zoro #
- G623393739
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Number of Strands
- 1
- Item
- Roller Chain
- Industry Chain Pitch
- 5/8 in
- Tensile Strength
- 4,880 lbs
- Series
- Standard
- Chain Number
- 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.