Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN LINK
Mfr # DMD-40 RL LK BA1 ; D7341
Zoro # G324360917
product price:Â
$
7.15
/ea
Sold in multiples of 2 for $14.30
Key Features
Material
Carbon Steel
Number of Strands
1
Pin Contruction
Riveted
Chain Number
40
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-40 RL LK BA1 ; D7341
- Zoro #
- G324360917
- UPC #
- -
- Country of Origin
- Unknown
Details
- Material
- Carbon Steel
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Chain Number
- 40
- Series
- Standard
- Industry Chain Pitch
- 1/2 in
- Item
- Chain Link
- Tensile Strength
- 4,000 lbf
Restrictions
This item has been restricted from sale in the following states:
CA