Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-C2050-1R-10FT ; D0125
Zoro # G824362596
product price:Â
$
28.29
/ea
Key Features
Tensile Strength
6,100 lbf
Material
Carbon Steel
Chain Number
C2050
Number of Strands
1
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-C2050-1R-10FT ; D0125
- Zoro #
- G824362596
- UPC #
- -
- Country of Origin
- Unknown
- Tensile Strength
- 6,100 lbf
- Material
- Carbon Steel
- Chain Number
- C2050
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/4 in
- Series
- Double Pitch Conveyor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.