Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # RSC-C555 C6E-6P48NCA ; D6655
Zoro # G524388582
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Chain Number
CA555
Series
Conveyor Chain
Pin Contruction
Cottered
Material
Carbon Steel
Industry Chain Pitch
1.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-C555 C6E-6P48NCA ; D6655
- Zoro #
- G524388582
- UPC #
- -
- Country of Origin
- Unknown
- Chain Number
- CA555
- Series
- Conveyor Chain
- Pin Contruction
- Cottered
- Item
- Roller Chain
- Material
- Carbon Steel
- Industry Chain Pitch
- 1.63 in
- Number of Strands
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.