Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-200-1R-10FT ; D0217
Zoro # G724400299
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Chain Number
200
Overall Length
10 ft
Pin Contruction
Riveted
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-200-1R-10FT ; D0217
- Zoro #
- G724400299
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Material
- Carbon Steel
- Chain Number
- 200
- Pin Contruction
- Riveted
- Series
- Standard
- Number of Strands
- 1
- Tensile Strength
- 95,000 lbf
- Industry Chain Pitch
- 2-1/2 in