Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # S-C-25 AU ; D7424
Zoro # G924383484
product price:Â
$
3.45
/ea
Sold in multiples of 3 for $10.35
Key Features
Industry Chain Pitch
1/4 in
Number of Strands
1
Material
304 Stainless Steel
Series
Standard
Chain Number
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-C-25 AU ; D7424
- Zoro #
- G924383484
- UPC #
- -
- Country of Origin
- Unknown
Details
- Industry Chain Pitch
- 1/4 in
- Number of Strands
- 1
- Item
- Roller Chain
- Material
- 304 Stainless Steel
- Series
- Standard
- Chain Number
- 25
Restrictions
This item has been restricted from sale in the following states:
CA