Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-40XLO-1R-10FT ; D3969
Zoro # G424442537
product price:Â
$
82.99
/ea
Key Features
Overall Length
10 ft
Chain Number
40 XLO
Material
Carbon Steel
Industry Chain Pitch
1/2 in
Series
Standard XLO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-40XLO-1R-10FT ; D3969
- Zoro #
- G424442537
- UPC #
- -
- Country of Origin
- Unknown
- Chain Number
- 40 XLO
- Material
- Carbon Steel
- Industry Chain Pitch
- 1/2 in
- Series
- Standard XLO
- Item
- Roller Chain