Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # S-C-35 ; D7354
Zoro # G324380281
product price:Â
$
0.65
/ea
Sold in multiples of 14 for $9.10
Key Features
Series
Standard
Industry Chain Pitch
3/8 in
Number of Strands
1
Material
Carbon Steel
Chain Number
35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-C-35 ; D7354
- Zoro #
- G324380281
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Series
- Standard
- Industry Chain Pitch
- 3/8 in
- Number of Strands
- 1
- Material
- Carbon Steel
- Chain Number
- 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.