Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-40LG-1R-10FT ; D0379
Zoro # G024397213
product price:Â
$
48.15
/ea
Key Features
Chain Number
40LG
Pin Contruction
Riveted
Overall Length
10 ft
Series
Power Curve
Tensile Strength
2,400 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-40LG-1R-10FT ; D0379
- Zoro #
- G024397213
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Chain Number
- 40LG
- Pin Contruction
- Riveted
- Series
- Power Curve
- Tensile Strength
- 2,400 lbf
- Material
- Carbon Steel
- Industry Chain Pitch
- 1/2 in
- Number of Strands
- 1