Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DLR-50-1R-100FT ; D0331
Zoro # G524402998
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Chain Number
50
Industry Chain Pitch
5/8 in
Pin Contruction
Riveted
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLR-50-1R-100FT ; D0331
- Zoro #
- G524402998
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 100 ft
Details
- Item
- Roller Chain
- Number of Strands
- 1
- Chain Number
- 50
- Industry Chain Pitch
- 5/8 in
- Pin Contruction
- Riveted
- Series
- Standard
- Material
- Carbon Steel
- Tensile Strength
- 6,600 lbf
Restrictions
This item has been restricted from sale in the following states:
CA