Shop RENOLD
See all product information
Create Account
DOUBLE ROLLER CHAIN 10FT 3/4IN
Mfr # 12B-2RB
Zoro # G923394887
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
2
Tensile Strength
12,993 lbs
Industry Chain Pitch
3/4 in
Overall Length
10 ft
Chain Number
12B-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12B-2RB
- Zoro #
- G923394887
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Number of Strands
- 2
- Tensile Strength
- 12,993 lbs
- Industry Chain Pitch
- 3/4 in
- Chain Number
- 12B-2
- Pin Contruction
- Riveted
- Series
- Standard