Shop DIAMOND CHAIN

RLLR CHAIN, Sold in 10 foot increments

  • Mfr # DLR-50-1R-10FT ; D0328

  • Zoro # G824402001


product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
6,600 lbf
Material
Carbon Steel
Chain Number
50
Pin Contruction
Riveted
Number of Strands
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DLR-50-1R-10FT ; D0328
Zoro #
G824402001
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
10 ft

Details

Item
Roller Chain
Tensile Strength
6,600 lbf
Material
Carbon Steel
Chain Number
50
Pin Contruction
Riveted
Number of Strands
1
Series
Standard
Industry Chain Pitch
5/8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews