Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-60T-5R-10FT ; D7421
Zoro # G824408218
product price:Â
$
728.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 ft
Tensile Strength
42,500 lbf
Series
Standard Series
Pin Contruction
Riveted
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-60T-5R-10FT ; D7421
- Zoro #
- G824408218
- UPC #
- -
- Country of Origin
- Unknown
- Tensile Strength
- 42,500 lbf
- Series
- Standard Series
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Material
- Carbon Steel
- Chain Number
- 60-5
- Number of Strands
- 5
- Industry Chain Pitch
- 3/4 in