Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DLR-80-1R-10FT ; D0337
Zoro # G724433778
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
14,500 lbf
Pin Contruction
Riveted
Material
Carbon Steel
Series
Standard
Industry Chain Pitch
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLR-80-1R-10FT ; D0337
- Zoro #
- G724433778
- UPC #
- -
- Country of Origin
- Unknown
- Tensile Strength
- 14,500 lbf
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Series
- Standard
- Item
- Roller Chain
- Industry Chain Pitch
- 1 in
- Number of Strands
- 1
- Chain Number
- 80