Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-50-1RAU-10FT ; D0434
Zoro # G224392025
product price:Â
$
62.79
/ea
Key Features
Chain Number
50
Industry Chain Pitch
5/8 in
Overall Length
10 ft
Material
Carbon Steel
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-50-1RAU-10FT ; D0434
- Zoro #
- G224392025
- UPC #
- -
- Country of Origin
- Unknown
- Chain Number
- 50
- Industry Chain Pitch
- 5/8 in
- Material
- Carbon Steel
- Series
- Standard
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Tensile Strength
- 6,600 lbf