Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-140HS-1C-10FT ; D0283
Zoro # G224422500
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
1-3/4 in
Material
Carbon Steel
Chain Number
140HS
Series
High Strength
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-140HS-1C-10FT ; D0283
- Zoro #
- G224422500
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 1-3/4 in
- Item
- Roller Chain
- Material
- Carbon Steel
- Chain Number
- 140HS
- Series
- High Strength
- Number of Strands
- 1
- Tensile Strength
- 56,000 lbf
- Pin Contruction
- Cottered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.