Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # RSC-04B-1R-10FT ; D0141
Zoro # G224398966
product price:Â
$
13.95
/ea
Key Features
Pin Contruction
Riveted
Series
Standard
Overall Length
10 ft
Industry Chain Pitch
6 mm
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-04B-1R-10FT ; D0141
- Zoro #
- G224398966
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Series
- Standard
- Industry Chain Pitch
- 6 mm
- Material
- Carbon Steel
- Number of Strands
- 1
- Chain Number
- 04B