Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-160-4C-10FT ; D0085
Zoro # G324429157
product price:Â
$
1,100.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Industry Chain Pitch
2 in
Number of Strands
4
Pin Contruction
Cottered
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-160-4C-10FT ; D0085
- Zoro #
- G324429157
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Industry Chain Pitch
- 2 in
- Number of Strands
- 4
- Item
- Roller Chain
- Pin Contruction
- Cottered
- Chain Number
- 160-4
- Tensile Strength
- 232,000 lbf
- Series
- Standard