Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-60H-1C-10FT ; D0099
Zoro # G624332737
product price:Â
$
78.15
/ea
Key Features
Overall Length
10 ft
Pin Contruction
Cottered
Series
Heavy
Material
Carbon Steel
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-60H-1C-10FT ; D0099
- Zoro #
- G624332737
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Cottered
- Series
- Heavy
- Material
- Carbon Steel
- Item
- Roller Chain
- Number of Strands
- 1
- Tensile Strength
- 8,500 lbf
- Industry Chain Pitch
- 3/4 in
- Chain Number
- 60H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.