Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-160H-1R-10FT ; D0119
Zoro # G324426248
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
58,000 lbf
Industry Chain Pitch
2 in
Series
Heavy
Pin Contruction
Riveted
Chain Number
160H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-160H-1R-10FT ; D0119
- Zoro #
- G324426248
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Tensile Strength
- 58,000 lbf
- Industry Chain Pitch
- 2 in
- Item
- Roller Chain
- Series
- Heavy
- Pin Contruction
- Riveted
- Chain Number
- 160H
- Number of Strands
- 1
- Material
- Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA