Shop CROSS & MORSE
See all product information
Create Account
Single Roller Chain 10Ft 1-1/4In
Mfr # 20B2
Zoro # G122981390
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Chain Number
20B-2
Overall Length
10 ft
Tensile Strength
187,000 N
Number of Strands
2
Industry Chain Pitch
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20B2
- Zoro #
- G122981390
- UPC #
- -
- Country of Origin
- Unknown
- Chain Number
- 20B-2
- Item
- Roller Chain
- Tensile Strength
- 187,000 N
- Number of Strands
- 2
- Industry Chain Pitch
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.