Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-180-1R-10FT ; D0086
Zoro # G124403944
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Tensile Strength
76,000 lbf
Series
Standard
Chain Number
180
Industry Chain Pitch
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-180-1R-10FT ; D0086
- Zoro #
- G124403944
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Item
- Roller Chain
- Tensile Strength
- 76,000 lbf
- Series
- Standard
- Chain Number
- 180
- Industry Chain Pitch
- 2-1/4 in
- Pin Contruction
- Riveted
- Number of Strands
- 1