Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-200-1C-10FT ; D0090
Zoro # G424426322
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 ft
Tensile Strength
95,000 lbf
Number of Strands
1
Pin Contruction
Cottered
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-200-1C-10FT ; D0090
- Zoro #
- G424426322
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Tensile Strength
- 95,000 lbf
- Number of Strands
- 1
- Pin Contruction
- Cottered
- Material
- Carbon Steel
- Chain Number
- 200
- Industry Chain Pitch
- 2-1/2 in
- Series
- Standard