Shop DIAMOND CHAIN

RLLR CHAIN, Sold in 10 foot increments

  • Mfr # DMD-80-1C-50FT ; D0049

  • Zoro # G024342961


product price: 
$
77.29
/ea

Key Features

Overall Length
50 ft
Industry Chain Pitch
1 in
Chain Number
80
Series
Standard
Number of Strands
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DMD-80-1C-50FT ; D0049
Zoro #
G024342961
UPC #
-
Country of Origin
Unknown
Industry Chain Pitch
1 in
Chain Number
80
Series
Standard
Number of Strands
1
Pin Contruction
Cottered
Item
Roller Chain
Tensile Strength
14,500 lbf
Material
Carbon Steel

Ratings & reviews