Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-200-2C-10FT ; D0091
Zoro # G724395519
product price:Â
$
1,156.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Industry Chain Pitch
2-1/2 in
Series
Standard
Overall Length
10 ft
Tensile Strength
190,000 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-200-2C-10FT ; D0091
- Zoro #
- G724395519
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Material
- Carbon Steel
- Industry Chain Pitch
- 2-1/2 in
- Series
- Standard
- Item
- Roller Chain
- Tensile Strength
- 190,000 lbf
- Number of Strands
- 2
- Pin Contruction
- Cottered
- Chain Number
- 200-2
Restrictions
This item has been restricted from sale in the following states:
CA