Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-50-1RNP-100FT ; D0452
Zoro # G424406645
product price:Â
$
17.15
/ea
Key Features
Material
Steel
Series
Standard
Tensile Strength
6,600 lbf
Overall Length
100 ft
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-50-1RNP-100FT ; D0452
- Zoro #
- G424406645
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Steel
- Series
- Standard
- Tensile Strength
- 6,600 lbf
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Chain Number
- 50
- Industry Chain Pitch
- 5/8 in
- Finish
- Nickel Plated
- Item
- Roller Chain