Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-2040-1R-50FT ; D0288
Zoro # G424412387
product price:Â
$
20.39
/ea
Key Features
Chain Number
2040
Industry Chain Pitch
1 in
Pin Contruction
Riveted
Series
Double Pitch Power Transmission
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-2040-1R-50FT ; D0288
- Zoro #
- G424412387
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Item
- Roller Chain
- Chain Number
- 2040
- Industry Chain Pitch
- 1 in
- Pin Contruction
- Riveted
- Series
- Double Pitch Power Transmission
- Number of Strands
- 1
- Material
- Carbon Steel
- Tensile Strength
- 3,700 lbf
Restrictions
This item has been restricted from sale in the following states:
CA