Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-35-1R-100FT ; D0003
Zoro # G524418395
product price:Â
$
18.29
/ea
Key Features
Tensile Strength
2,100 lbf
Pin Contruction
Riveted
Chain Number
35
Overall Length
100 ft
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-35-1R-100FT ; D0003
- Zoro #
- G524418395
- UPC #
- -
- Country of Origin
- Unknown
- Tensile Strength
- 2,100 lbf
- Pin Contruction
- Riveted
- Chain Number
- 35
- Item
- Roller Chain
- Material
- Carbon Steel
- Industry Chain Pitch
- 3/8 in
- Series
- Standard
- Number of Strands
- 1