Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # DMD-428-2RV-88NRI ; D4947
Zoro # G224440238
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
1/2 in
Chain Number
428-2
Material
Carbon Steel
Series
Standard
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-428-2RV-88NRI ; D4947
- Zoro #
- G224440238
- UPC #
- -
- Country of Origin
- Unknown
Details
- Industry Chain Pitch
- 1/2 in
- Chain Number
- 428-2
- Material
- Carbon Steel
- Series
- Standard
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Tensile Strength
- 8,400 lbf
- Number of Strands
- 2
Restrictions
This item has been restricted from sale in the following states:
CA