Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-35-1RV-10NZA ; D4443
Zoro # G324362850
product price:Â
$
25.75
/ea
Key Features
Material
Carbon Steel
Number of Strands
1
Industry Chain Pitch
3/8 in
Pin Contruction
Riveted
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-35-1RV-10NZA ; D4443
- Zoro #
- G324362850
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Number of Strands
- 1
- Item
- Roller Chain
- Industry Chain Pitch
- 3/8 in
- Pin Contruction
- Riveted
- Series
- Standard
- Tensile Strength
- 2,100 lbf
- Chain Number
- 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.