Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-140-6C-10FT ; D0079
Zoro # G024380901
product price:Â
$
1,567.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
6
Chain Number
140-6
Pin Contruction
Cottered
Series
Standard
Tensile Strength
276,000 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-140-6C-10FT ; D0079
- Zoro #
- G024380901
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Number of Strands
- 6
- Chain Number
- 140-6
- Pin Contruction
- Cottered
- Series
- Standard
- Tensile Strength
- 276,000 lbf
- Industry Chain Pitch
- 1-3/4 in
- Item
- Roller Chain
- Material
- Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA