Shop DIAMOND CHAIN

RLLR CHAIN, Sold in 10 foot increments

  • Mfr # DMD-35-2R-10FT ; D0004

  • Zoro # G124418368


product price: 
$
41.35
/ea

Key Features

Chain Number
35-2
Material
Carbon Steel
Industry Chain Pitch
3/8 in
Series
Standard
Number of Strands
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DMD-35-2R-10FT ; D0004
Zoro #
G124418368
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
10 ft

Details

Chain Number
35-2
Material
Carbon Steel
Item
Roller Chain
Industry Chain Pitch
3/8 in
Series
Standard
Number of Strands
2
Pin Contruction
Riveted
Tensile Strength
4,200 lbf

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews