Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-160T-4R-10FT ; D4104
Zoro # G324392109
product price:Â
$
1,009.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
4
Overall Length
10 ft
Material
Carbon Steel
Pin Contruction
Riveted
Tensile Strength
232,000 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-160T-4R-10FT ; D4104
- Zoro #
- G324392109
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Number of Strands
- 4
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Tensile Strength
- 232,000 lbf
- Industry Chain Pitch
- 2 in
- Series
- Standard Series
- Chain Number
- 160-4
Restrictions
This item has been restricted from sale in the following states:
CA