Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-40-1RNP-50FT ; D0385
Zoro # G424384745
product price:Â
$
38.25
/ea
Key Features
Chain Number
40
Pin Contruction
Riveted
Tensile Strength
4,000 lbf
Material
Steel
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-40-1RNP-50FT ; D0385
- Zoro #
- G424384745
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Chain Number
- 40
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Tensile Strength
- 4,000 lbf
- Material
- Steel
- Finish
- Nickel Plated
- Industry Chain Pitch
- 1/2 in
- Number of Strands
- 1
- Series
- Standard
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.