Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-41-1RAP-10FT ; D0301
Zoro # G024359198
product price:Â
$
97.55
/ea
Key Features
Chain Number
41
Pin Contruction
Riveted
Number of Strands
1
Material
304 Stainless Steel
Tensile Strength
2,400 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-41-1RAP-10FT ; D0301
- Zoro #
- G024359198
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Chain Number
- 41
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Material
- 304 Stainless Steel
- Tensile Strength
- 2,400 lbf
- Industry Chain Pitch
- 1/2 in
- Series
- Standard
Restrictions
This item has been restricted from sale in the following states:
CA