Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHN, Sold in 10 foot increments
Mfr # DMD-MP47-1RAU-16272NAA ; D3396
Zoro # G424321184
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Chain Number
47
Series
Standard
Pin Contruction
Riveted
Overall Length
200 ft
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-MP47-1RAU-16272NAA ; D3396
- Zoro #
- G424321184
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 200 ft
Details
- Chain Number
- 47
- Item
- Roller Chain
- Series
- Standard
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 0.148 in
- Material
- 304 Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.