Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-50-1R-200FT ; D0023
Zoro # G924435053
product price:Â
$
23.85
/ea
Key Features
Number of Strands
1
Overall Length
200 ft
Tensile Strength
6,600 lbf
Material
Carbon Steel
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-50-1R-200FT ; D0023
- Zoro #
- G924435053
- UPC #
- -
- Country of Origin
- Unknown
- Number of Strands
- 1
- Item
- Roller Chain
- Tensile Strength
- 6,600 lbf
- Material
- Carbon Steel
- Series
- Standard
- Pin Contruction
- Riveted
- Chain Number
- 50
- Industry Chain Pitch
- 5/8 in