Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-C2080H-1C-10FT ; D0135
Zoro # G224440085
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
2 in
Material
Carbon Steel
Chain Number
C2080H
Overall Length
10 ft
Series
Double Pitch Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-C2080H-1C-10FT ; D0135
- Zoro #
- G224440085
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel
- Chain Number
- C2080H
- Item
- Roller Chain
- Series
- Double Pitch Conveyor
- Tensile Strength
- 14,500 lbf
- Pin Contruction
- Cottered
- Number of Strands
- 1
Restrictions
This item has been restricted from sale in the following states:
CA