Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-50-1RNP-100FT ; D0390
Zoro # G924385136
product price:Â
$
48.75
/ea
Key Features
Chain Number
50
Industry Chain Pitch
5/8 in
Pin Contruction
Riveted
Overall Length
100 ft
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-50-1RNP-100FT ; D0390
- Zoro #
- G924385136
- UPC #
- -
- Country of Origin
- Unknown
- Chain Number
- 50
- Industry Chain Pitch
- 5/8 in
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Finish
- Nickel Plated
- Tensile Strength
- 6,600 lbf
- Series
- Standard
- Material
- Steel
- Number of Strands
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.