Shop DIAMOND CHAIN

RLLR CHAIN, Sold in 10 foot increments

  • Mfr # DMD-50-2R-100FT ; D0026

  • Zoro # G524429643


product price: 
$
68.99
/ea

Key Features

Industry Chain Pitch
5/8 in
Overall Length
100 ft
Pin Contruction
Riveted
Chain Number
50-2
Series
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DMD-50-2R-100FT ; D0026
Zoro #
G524429643
UPC #
-
Country of Origin
Unknown
Item
Roller Chain
Industry Chain Pitch
5/8 in
Pin Contruction
Riveted
Chain Number
50-2
Series
Standard
Number of Strands
2
Material
Carbon Steel
Tensile Strength
13,200 lbf

Ratings & reviews