Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-60LG-1R-10FT ; D0381
Zoro # G424419645
product price:Â
$
82.75
/ea
Key Features
Pin Contruction
Riveted
Material
Carbon Steel
Overall Length
10 ft
Tensile Strength
6,100 lbf
Industry Chain Pitch
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-60LG-1R-10FT ; D0381
- Zoro #
- G424419645
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Tensile Strength
- 6,100 lbf
- Industry Chain Pitch
- 3/4 in
- Number of Strands
- 1
- Chain Number
- 60LG
- Series
- Power Curve
Restrictions
This item has been restricted from sale in the following states:
CA