Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-520XLO-1R-50FT ; D0355
Zoro # G324432782
product price:Â
$
53.89
/ea
Key Features
Series
Standard Xlo
Number of Strands
1
Chain Number
520 XLO
Overall Length
50 ft
Industry Chain Pitch
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-520XLO-1R-50FT ; D0355
- Zoro #
- G324432782
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Series
- Standard Xlo
- Number of Strands
- 1
- Chain Number
- 520 XLO
- Item
- Roller Chain
- Industry Chain Pitch
- 5/8 in
- Material
- Carbon Steel
- Pin Contruction
- Riveted
Restrictions
This item has been restricted from sale in the following states:
CA