Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-C2060H-1R-10FT ; D0127
Zoro # G424384318
product price:Â
$
37.65
/ea
Key Features
Industry Chain Pitch
1-1/2 in
Material
Carbon Steel
Tensile Strength
8,500 lbf
Pin Contruction
Riveted
Series
Double Pitch Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-C2060H-1R-10FT ; D0127
- Zoro #
- G424384318
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 1-1/2 in
- Material
- Carbon Steel
- Tensile Strength
- 8,500 lbf
- Pin Contruction
- Riveted
- Series
- Double Pitch Conveyor
- Item
- Roller Chain
- Chain Number
- C2060H
- Number of Strands
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.