Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-530XLO-1R-50FT ; D0357
Zoro # G624326316
product price:Â
$
79.85
/ea
Key Features
Material
Carbon Steel
Chain Number
530 XLO
Industry Chain Pitch
5/8 in
Number of Strands
1
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-530XLO-1R-50FT ; D0357
- Zoro #
- G624326316
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Item
- Roller Chain
- Chain Number
- 530 XLO
- Industry Chain Pitch
- 5/8 in
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Series
- Standard Xlo