Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-160-1C-10FT ; D0082
Zoro # G424422201
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Cottered
Series
Standard
Chain Number
160
Material
Carbon Steel
Tensile Strength
58,000 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-160-1C-10FT ; D0082
- Zoro #
- G424422201
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Pin Contruction
- Cottered
- Series
- Standard
- Chain Number
- 160
- Material
- Carbon Steel
- Tensile Strength
- 58,000 lbf
- Industry Chain Pitch
- 2 in
- Number of Strands
- 1