Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-60-1RNP-10FT ; D0391
Zoro # G924418025
product price:Â
$
64.99
/ea
Key Features
Number of Strands
1
Finish
Nickel Plated
Material
Steel
Series
Standard
Chain Number
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-60-1RNP-10FT ; D0391
- Zoro #
- G924418025
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Number of Strands
- 1
- Finish
- Nickel Plated
- Material
- Steel
- Series
- Standard
- Chain Number
- 60
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 3/4 in
- Tensile Strength
- 8,500 lbf