Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-60H-1R-10FT ; D0096
Zoro # G624395930
product price:Â
$
46.39
/ea
Key Features
Pin Contruction
Riveted
Series
Heavy
Tensile Strength
8,500 lbf
Chain Number
60H
Industry Chain Pitch
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-60H-1R-10FT ; D0096
- Zoro #
- G624395930
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Pin Contruction
- Riveted
- Series
- Heavy
- Tensile Strength
- 8,500 lbf
- Chain Number
- 60H
- Industry Chain Pitch
- 3/4 in
- Number of Strands
- 1
- Item
- Roller Chain
- Material
- Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA