Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-80-1REH-50FT ; D0367
Zoro # G024402924
product price:Â
$
1.55
/ea
Sold in multiples of 6 for $9.30
Key Features
Material
Carbon Steel
Overall Length
50 ft
Chain Number
80
Industry Chain Pitch
1 in
Tensile Strength
14,500 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-80-1REH-50FT ; D0367
- Zoro #
- G024402924
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Material
- Carbon Steel
- Chain Number
- 80
- Industry Chain Pitch
- 1 in
- Tensile Strength
- 14,500 lbf
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Item
- Roller Chain
- Series
- Standard
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.