Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-60S-1R-10FT ; D0411
Zoro # G424349218
product price:Â
$
55.99
/ea
Key Features
Industry Chain Pitch
3/4 in
Series
Standard
Pin Contruction
Riveted
Number of Strands
1
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-60S-1R-10FT ; D0411
- Zoro #
- G424349218
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 3/4 in
- Series
- Standard
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Item
- Roller Chain
- Material
- Carbon Steel
- Chain Number
- 750